Shop ALLPOINTS
See all product information
Create Account
2061250 Hub, Drive For Robot Coupe
Mfr # 2061250
Zoro # G304879323
product price:Â
$
13.89
/ea
Sold in multiples of 3 for $41.67
Key Features
Fits Brand
Robot Coupe
Length
1 in
Height
1 in
Weight
0.01 lb
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2061250
- Zoro #
- G304879323
- UPC #
- -
- Country of Origin
- France
- Fits Brand
- Robot Coupe
- Weight
- 0.01 lb
- Item
- Drive Hub
Description
color: white material: plastic length: 1 3/16" | 30 mm inner diameter: 5/16" | 8 mm outer diameter: 3/4" | 19 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.