Shop ALLPOINTS
See all product information
Create Account
1241432 Plate, Back (36-1/4") For Kolpak Refrigeration
Mfr # 1241432
Zoro # G704897316
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Length
37 in
Height
1 in
Fits Brand
Kolpak Refrigeration
Weight
0.3 lb
Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241432
- Zoro #
- G704897316
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kolpak Refrigeration
- Item
- Back Plate
- Weight
- 0.3 lb
- For Use With
- Refrigeration
Description
material: aluminum length: 36-1/4" | 920 mm width: 7/8" | 22 mm note: companion piece to fmp# 124-1414 header trim