Shop ALLPOINTS
See all product information
Create Account
2061259 Hub, Drive For Robot Coupe
Mfr # 2061259
Zoro # G404881202
product price:Â
$
85.39
/ea
Key Features
Length
3 in
Width
3 in
Fits Brand
Robot Coupe
Weight
0.01 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2061259
- Zoro #
- G404881202
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 1 in
Details
- Item
- Drive Hub
- Fits Brand
- Robot Coupe
- Weight
- 0.01 lb
Description
color: gray material: nylon outer diameter: 3/4" | 19 mm depth: 1 1/4" | 32 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov