Shop ALLPOINTS
See all product information
Create Account
2061300 Capacitor, Start For Robot Coupe
Mfr # 2061300
Zoro # G804881550
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Weight
0.1 lb
Fits Brand
Robot Coupe
Length
12 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2061300
- Zoro #
- G804881550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Robot Coupe
- Item
- Start Capacitor
Description
125v, 161-193uf, 50/60hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.