Shop ALLPOINTS
See all product information
Create Account
2142028 Drawer Gasket, 7-1/2 X 21-9/16 For Continental Refrigerator
Mfr # 2142028
Zoro # G004881169
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Weight
0.9 lb
Height
3 in
Fits Brand
Continental Refrigerator
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2142028
- Zoro #
- G004881169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 3 in
- Width
- 9 in
Details
- Item
- X Drawer Gasket
- Weight
- 0.9 lb
- Fits Brand
- Continental Refrigerator
- For Use With
- Refrigerators
Description
Allpoints 2142028
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov