Shop ALLPOINTS
See all product information
Create Account
2071057 Switch, Door (Tempstar) For Jackson/Dalton Dishwasher
Mfr # 2071057
Zoro # G804888795
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
2 in
Weight
0.5 lb
Length
6 in
Fits Brand
Jackson
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2071057
- Zoro #
- G804888795
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Switch
- Weight
- 0.5 lb
- Fits Brand
- Jackson
Description
color: black material: plastic length: 75" wire leads | 1905 mm wire leads includes: magnet centers: 2 1/8" | 54 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.