Shop ALLPOINTS
See all product information
Create Account
2121046 Cover, Quiet One, Complete For Vita-Mix, Inc.
- Mfr # 2121046
- Zoro # G304880381
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Length
13 in
Weight
8.4 lbs
Height
15 in
Fits Brand
Vita-Mix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2121046
- Zoro #
- G304880381
- UPC #
- -
- Country of Origin
- United States
- Item
- Quiet One Cover
- Weight
- 8.4 lbs
- Fits Brand
- Vita-Mix
Dimensions
- Width
- 13 in
- Length
- 13 in
- Height
- 15 in
Description
color: clear material: polycarbonate width: 8 1/4" | 210 mm height: 11 5/8" | 295 mm includes: front cover | handle | rear cover depth: 8 7/8" | 225 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.