Shop ALLPOINTS
See all product information
Create Account
2121058 Cord, Power, 120V, W/Lead Wire
Mfr # 2121058
Zoro # G404889499
product price:Â
$
82.49
/ea
Key Features
Width
13 in
Weight
0.8 lb
Height
1 in
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2121058
- Zoro #
- G404889499
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.8 lb
- Item
- Power Cord
Description
color: black material: rubber length: 6 1/2' | 1829 mm voltage: 120 v ac includes: 10" wire lead with 1/4" tab terminals type: (3) 10" wire leads (1 black,red,green)