Shop ALLPOINTS
See all product information
Create Account
2121064 Gasket, Motor
Mfr # 2121064
Zoro # G504881225
product price:Â
$
55.95
/ea
Key Features
Length
9 in
Height
1 in
Width
9 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2121064
- Zoro #
- G504881225
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 1 in
- Width
- 9 in
Details
- Item
- Motor Gasket
- Weight
- 0.1 lb
Description
color: black material: neoprene length: 5 3/8" | 137 mm width: 3 7/8" | 98 mm thickness: 3/8" | 10 mm note: used with fmp# 212-1057 motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov