Shop ALLPOINTS
See all product information
Create Account
8011786 Gasket, Door -23-1/2" X 28-1/8" For Victory
Mfr # 8011786
Zoro # G104880307
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Height
4 in
Width
24 in
Fits Brand
Victory
Weight
1.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011786
- Zoro #
- G104880307
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Height
- 4 in
- Width
- 24 in
Details
- Item
- Door - Gasket
- Fits Brand
- Victory
- Weight
- 1.7 lbs
Description
Allpoints 8011786
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA