Shop ALLPOINTS
See all product information
Create Account
2142011 Guard, Fan (6-7/8")
- Mfr # 2142011
- Zoro # G904881528
product price:Â
$
65.95
/ea
Key Features
Height
1 in
Width
8 in
Length
8 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2142011
- Zoro #
- G904881528
- UPC #
- -
- Country of Origin
- United States
- Item
- Fan Guard
- Weight
- 0.2 lb
Description
color: clear material: plastic outer diameter: 6 7/8" | 175 mm depth: 7/8" | 22 mm screw centers: 7 1/2" | 191 mm note: holds a 6" fan blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.