Shop ALLPOINTS
See all product information
Create Account
38-1308 High Temperature Wire, No 8 Gauge, Stranded SF2, Black, 50' Roll
- Mfr # 381308
- Zoro # G104888709
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
7 in
Length
7 in
Weight
4.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381308
- Zoro #
- G104888709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 7 in
- Length
- 7 in
Details
- Item
- No Gauge
- Weight
- 4.5 lbs
Description
high temperature wire, 50 ft roll. silicone rubber insulated wire, fiberglass braided, tin plated copper. #8 gauge, stranded sf2 black, 83a capacity at room temp, 29a capacity at max temp rating 392f, 600v
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.