Shop ALLPOINTS
See all product information
Create Account
2142012 Gasket, Drawer, 24-1/8"X12-3/8" For Continental Refrigerator
Mfr # 2142012
Zoro # G604880234
product price:Â
$
81.65
/ea
Key Features
Length
13 in
Weight
1 lb
Fits Brand
Continental Refrigerator
For Use With
Refrigerators
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2142012
- Zoro #
- G604880234
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Height
- 2 in
- Width
- 13 in
Details
- Weight
- 1 lb
- Fits Brand
- Continental Refrigerator
- For Use With
- Refrigerators
- Item
- Drawer Gasket
Description
color: gray material: vinyl length: 24 1/8" | 613 mm width: 12 3/8" | 315 mm gasket type: 4 sided, magnetic, dart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov