Shop ALLPOINTS
See all product information
Create Account
2151069 Leg, Lettuce King IvmNo 4400 For Redco Slicers
Mfr # 2151069
Zoro # G404881653
product price:Â
$
65.65
/ea
Key Features
Weight
0.6 lb
Height
1 in
Width
10 in
Length
10 in
Fits Brand
Redco Slicers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2151069
- Zoro #
- G404881653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 10 in
- Length
- 10 in
Details
- Weight
- 0.6 lb
- Item
- Lettuce King Ivmno Leg
- Fits Brand
- Redco Slicers
Description
type: old style
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.