Shop ALLPOINTS
See all product information
Create Account
2151147 Housing, Base, W/Rods, Assembly For Redco Slicers
Mfr # 2151147
Zoro # G104879769
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Weight
2 lbs
Length
16 in
Fits Brand
Redco Slicers
Height
9 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2151147
- Zoro #
- G104879769
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2 lbs
- Fits Brand
- Redco Slicers
- Item
- Base Housing
Description
material: cast aluminum height: 15 1/8" | 384 mm inner diameter: 3 5/8" | 92 mm includes: (2) 3/8" posts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.