Shop ALLPOINTS
See all product information
Create Account
2151162 Pin, Pull (Base) For Redco Slicers
Mfr # 2151162
Zoro # G804885534
product price:Â
$
35.59
/ea
Key Features
Width
2 in
Height
1 in
Weight
0.01 lb
Length
2 in
Fits Brand
Redco Slicers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2151162
- Zoro #
- G804885534
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Pull Pin
- Fits Brand
- Redco Slicers
Description
length: 1 1/4" | 32 mm