Shop ALLPOINTS
See all product information
Create Account
26-1992 Male Connector; 1/4" MPT; 1/4" CCT
Mfr # 261992
Zoro # G704896036
product price:Â
$
32.19
/ea
Sold in multiples of 2 for $64.38
Key Features
Length
1 in
Width
1 in
Height
1 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261992
- Zoro #
- G704896036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Item
- Male Connector
- Weight
- 0.1 lb
Description
connector, 1/4" mpt x 1/4" cct, nickel plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov