Shop ALLPOINTS
See all product information
Create Account
2151269 Handle, Pusher Head, Lki For Redco Slicers
Mfr # 2151269
Zoro # G404880885
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Height
2 in
Fits Brand
Redco Slicers
Width
8 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2151269
- Zoro #
- G404880885
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Redco Slicers
- Weight
- 0.3 lb
- Item
- Pusher Head Handle
Description
color: red material: rubber length: 7 7/8" | 200 mm outer diameter: 7/8" | 22 mm thread: 1/4"-20