Shop ALLPOINTS
See all product information
Create Account
2171067 Pump, Condiment, Cp-1/3, Server For Server Products
- Mfr # 2171067
- Zoro # G204885332
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Weight
3.2 lbs
Length
16 in
Fits Brand
Server Products
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171067
- Zoro #
- G204885332
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.2 lbs
- Item
- Condiment Pump
- Fits Brand
- Server Products
Dimensions
- Width
- 16 in
- Length
- 16 in
- Height
- 3 in
Description
material: stainless steel includes: 2 cleaning brushes, gauging collars, lubricant type: dispense thick or chunky products | fits on third-size steam table pans note: adjustable from 1/4 oz to 1 oz increments nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.