Shop ALLPOINTS
See all product information
Create Account
2171086 Collar, Locking, Cp1/3, 1/4, 1/6 For Server Products
Mfr # 2171086
Zoro # G304879903
product price:Â
$
95.65
/ea
Key Features
Fits Brand
Server Products
Width
2 in
Weight
0.1 lb
Height
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171086
- Zoro #
- G304879903
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Server Products
- Weight
- 0.1 lb
- Item
- Locking Collar
Description
color: black material: plastic length: 2 3/16" | 56 mm inner diameter: 3/4" | 19 mm