Shop ALLPOINTS
See all product information
Create Account
2171090 Knob, Dispenser, Chocolate For Server Products
Mfr # 2171090
Zoro # G305263190
product price:Â
$
22.79
/ea
Key Features
Weight
0.1 lb
Fits Brand
Server Products
Length
2 in
Width
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171090
- Zoro #
- G305263190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Server Products
- Item
- Dispenser Knob
Description
type: chocolate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov