Shop ALLPOINTS
See all product information
Create Account
2171108 Base, Stir Bar, Butter Warmer For Server Products
Mfr # 2171108
Zoro # G204881426
product price:Â
$
32.99
/ea
Sold in multiples of 2 for $65.98
Key Features
Length
6 in
Height
4 in
Width
6 in
Weight
0.01 lb
Fits Brand
Server Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171108
- Zoro #
- G204881426
- UPC #
- -
- Country of Origin
- United States
- Item
- Stir Bar Base
- Weight
- 0.01 lb
- Fits Brand
- Server Products
Description
color: clear material: plastic length: 4" | 102 mm height: 1 1/8" post | 29 mm post outer diameter: 1/4" post | 6 mm post note: part of fmp# 217-1107 kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.