Shop ALLPOINTS
See all product information
Create Account
2171123 Pump, Fountain, Full Sz, Shallow For Server Products
Mfr # 2171123
Zoro # G604885413
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Server Products
Width
16 in
Weight
2.1 lbs
Height
3 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171123
- Zoro #
- G604885413
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Server Products
- Item
- Fountain Pump
- Weight
- 2.1 lbs
Description
material: stainless steel length: 12" | 305 mm width: 7-1/4" | 185 mm capacity: 30 max portion ml | 1 max portion oz includes: 2 cleaning brushes, lubricant, gauging collars type: fits 7 1/2" deep 2 qt jar | thin products note: portions can
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.