Shop ALLPOINTS
See all product information
Create Account
266077 Shelf For Perlick Refrigeration
Mfr # 266077
Zoro # G204896789
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Fits Brand
Perlick Refrigeration
Weight
2.3 lbs
Length
20 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266077
- Zoro #
- G204896789
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf
- Fits Brand
- Perlick Refrigeration
- Weight
- 2.3 lbs
- For Use With
- Refrigeration
Description
19-7/8" x 11-3/4", gray epoxy coated perlick bc36, bc48, bc48lt, bc60, bc60lt, bc72, bc72lt, bc96, fr36, fr48, fr60, st48, st48lt, st72, st72lt