Shop ALLPOINTS
See all product information
Create Account
2171127 Pump, Fountain (2/3, Deep) For Server Products
Mfr # 2171127
Zoro # G804883677
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
16 in
Length
16 in
Fits Brand
Server Products
Weight
2.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171127
- Zoro #
- G804883677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 16 in
- Length
- 16 in
Details
- Item
- Fountain Pump
- Fits Brand
- Server Products
- Weight
- 2.1 lbs
Description
material: stainless steel length: 14-3/4" | 375 mm width: 7" | 178 mm capacity: 37 max portion ml | 1-1/4 max portion oz includes: 2 cleaning brushes, lubricant, gauging collars type: fits 10" deep 2 qt jar | thin products note: portions can
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.