Shop ALLPOINTS
See all product information
Create Account
2171134 Pin, Hinge For Server Products
Mfr # 2171134
Zoro # G004884740
product price:Â
$
7.19
/ea
Sold in multiples of 5 for $35.95
Key Features
Fits Brand
Server Products
Height
0.01 in
Width
2 in
Length
2 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171134
- Zoro #
- G004884740
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 2 in
- Length
- 2 in
Details
- Fits Brand
- Server Products
- Item
- Pin
- Weight
- 0.01 lb
Description
material: stainless steel length: 1 5/8" | 41 mm outer diameter: 5/16" | 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov