Shop ALLPOINTS
See all product information
Create Account
26-3388 Lower Blade Assembly for Lettuce Cutter
Mfr # 263388
Zoro # G804880584
product price:Â
$
1,516.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lettuce Cutter
Width
14 in
Length
14 in
Weight
3.3 lbs
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263388
- Zoro #
- G804880584
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Length
- 14 in
- Height
- 1 in
Details
- Item
- Blade
- Fits Brand
- Lettuce Cutter
- Weight
- 3.3 lbs
Description
lower blade assembly silver king lettuce cutter skk2, "kut lett"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov