Shop ALLPOINTS
See all product information
Create Account
2171144 Valve, Pinch For Server Products
Mfr # 2171144
Zoro # G004887222
product price:Â
$
39.35
/ea
Key Features
Weight
0.01 lb
Length
2 in
Width
2 in
Fits Brand
Server Products
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171144
- Zoro #
- G004887222
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Pinch Valve
- Fits Brand
- Server Products
Description
color: clear material: rubber length: 1 13/16" | 46 mm width: 15/16" | 24 mm inner diameter: 1/2" | 13 mm