Shop ALLPOINTS
See all product information
Create Account
2311020 Grid, Top, W/Hndl, 22-1/4X24-5/8 For Magikitchen Products
Mfr # 2311020
Zoro # G104895561
product price:Â $2,690.99
/ea
Free Shipping & Returns
Key Features
Weight
47 lbs
Fits Brand
Magikitchen Products
Height
3 in
Width
29 in
Length
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2311020
- Zoro #
- G104895561
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 29 in
- Length
- 29 in
Details
- Item
- Top Grid
- Weight
- 47 lbs
- Fits Brand
- Magikitchen Products
Description
length: 24 3/4" | 629 mm width: 22 1/4" | 565 mm | 13 1/2" handle | 343 mm handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.