Shop ALLPOINTS
See all product information
Create Account
2171152 Switch, Rocker, On/Off, Dpst, Lt For Server Products
Mfr # 2171152
Zoro # G304888691
product price:Â
$
10.49
/ea
Sold in multiples of 4 for $41.96
Key Features
Fits Brand
Server Products
Height
1 in
Length
1 in
Width
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171152
- Zoro #
- G304888691
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rocker Switch
- Fits Brand
- Server Products
- Weight
- 0.01 lb
Description
color: black length: 1 3/16" | 30 mm width: 5/8" | 16 mm voltage: 12 v dc amp: 10 terminals: 1/4" tab terminals switch action: on/off switch type: dpst depth: 1 1/4" | 32 mm