Shop ALLPOINTS
See all product information
Create Account
2171192 Pump, Complete, Hot Fudge For Server Products
Mfr # 2171192
Zoro # G804885237
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
16 in
Height
3 in
Weight
2.3 lbs
Fits Brand
Server Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171192
- Zoro #
- G804885237
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.3 lbs
- Item
- Pump
- Fits Brand
- Server Products
Description
length: 11-5/16" | 287 mm includes: (2)gauging collars, (2)cleaning brushes, lubricant type: hot fudge note: 1 oz max portion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.