Shop ALLPOINTS
See all product information
Create Account
22-1015 1 7/8" Slicer Chute Support Knob & Shaft
Mfr # 221015
Zoro # G804881161
product price:Â
$
85.45
/ea
Key Features
Weight
0.2 lb
Width
9 in
Height
2 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221015
- Zoro #
- G804881161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 2 in
- Length
- 9 in
Details
- Item
- Knob & Shaft
- Weight
- 0.2 lb
Description
chute support knob & shaft [ 1-7/8" dia ], 6" stem threaded, 4 star globe slicer 75, 150, 260, 285, 400, 500, 510, 610, 660, 685, 710, 715, 720, 725, 760, 765, 770, 775, 815, 820, 825
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA