Shop ALLPOINTS
See all product information
Create Account
264067 Disc Holder Frame For Uniworld Foodservice
Mfr # 264067
Zoro # G804880287
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
10 in
Weight
3.1 lbs
Width
10 in
Fits Brand
Uniworld Foodservice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264067
- Zoro #
- G804880287
- UPC #
- -
- Country of Origin
- United States
- Item
- Disc
- Weight
- 3.1 lbs
- Fits Brand
- Uniworld Foodservice
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.