Shop ALLPOINTS
See all product information
Create Account
22-1018 1 1/8" Meat Slicer Knob and Stud
Mfr # 221018
Zoro # G404881769
product price:Â
$
31.15
/ea
Sold in multiples of 2 for $62.30
Key Features
Width
2 in
Length
2 in
Weight
0.2 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221018
- Zoro #
- G404881769
- UPC #
- -
- Country of Origin
- United States
- Item
- Meat Slicer Knob
- Weight
- 0.2 lb
Description
knob & stud, 1 1/8" dia knob has 1-5/8" long stud male thread 5/16"-18, 2-1/2" od globe slicer 150, 285, 510, 610, 660, 685, 71, 715, 760, 765, 815