Shop ALLPOINTS
See all product information
Create Account
22-1030 Push Down Toaster Handle
Mfr # 221030
Zoro # G904880217
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Width
2 in
Length
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221030
- Zoro #
- G904880217
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Down Toaster Handle
Description
push down handle w/stud hobart toaster ct, et