Shop ALLPOINTS
See all product information
Create Account
282310 Compressor - Rear, 8Oz For Hollymatic
Mfr # 282310
Zoro # G404881448
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hollymatic
Length
4 in
Height
3 in
Width
4 in
Weight
2.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282310
- Zoro #
- G404881448
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hollymatic
- Item
- Compressor - Rear
- Weight
- 2.1 lbs
Description
hollymatic super 54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.