Shop ALLPOINTS
See all product information
Create Account
22-1114 Red Tomlinson Faucet Handle
Mfr # 221114
Zoro # G904879792
product price:Â
$
16.29
/ea
Sold in multiples of 3 for $48.87
Key Features
Weight
0.1 lb
Length
3 in
Width
3 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221114
- Zoro #
- G904879792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 3 in
Details
- Weight
- 0.1 lb
- Item
- Tomlinson Faucet Handle
Description
tomlinson new style red handle w/built in pin for new style black handle use # 22-1113 for new style sten w/ slots use # 28-1083 for old style handle use # 22-1001 black for old syyle handle use # 22-1090 red for old style stem w/holes use # 28-1082
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.