Shop ALLPOINTS
See all product information
Create Account
741253 Door Gasket31 1/2" X 60 1/2" For Continental Refrigerator
Mfr # 741253
Zoro # G104881069
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Continental Refrigerator
Height
3 in
Weight
1.3 lbs
Width
16 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741253
- Zoro #
- G104881069
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Continental Refrigerator
- Weight
- 1.3 lbs
- Item
- Door Gasket
- For Use With
- Refrigerators
Description
31-1/2" x 60-1/2" mount:dart mag snap-in 1/4" m 7/16", b 3/4", h 7/16" continental displayrite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.