Shop ALLPOINTS
See all product information
Create Account
22-1368 6 1/2" Black Vinyl / Chrome Handle
- Mfr # 221368
- Zoro # G104879318
product price:Â
$
71.59
/ea
Key Features
Weight
0.3 lb
Width
7 in
Height
1 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221368
- Zoro #
- G104879318
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Item
- Chrome Handle
Dimensions
- Width
- 7 in
- Height
- 1 in
- Length
- 7 in
Description
pull handle length 6-1/2' mount centers 6-1/8" screw size 10-24 finish black vinyl & chrome material die cast metal comments nsf perlick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.