Shop ALLPOINTS
See all product information
Create Account
22-1573 2 3/8" Chrome Range Burner Valve Knob (Off-On)
- Mfr # 221573
- Zoro # G004881138
product price:Â
$
6.99
/ea
Sold in multiples of 6 for
$41.94
Key Features
Weight
0.2 lb
Height
1 in
Length
3 in
For Use With
Range
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221573
- Zoro #
- G004881138
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 3 in
Details
- Item
- Burner Valve
- Weight
- 0.2 lb
- For Use With
- Range
Description
chrome burner valve knob, w/ blue stripe, off/on 2-3/8" dia, 1/4" d-stem, flat down, has 1/4" protrusion flat up knob is # 22-1617 imperial ir series range
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.