Shop ALLPOINTS
See all product information
Create Account
221056 Door Handle Assembly For Market Forge
Mfr # 221056
Zoro # G904881894
product price:Â
$
2,537.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
1 in
Weight
1.6 lbs
Length
1 in
Fits Brand
Market Forge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221056
- Zoro #
- G904881894
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Handle
- Weight
- 1.6 lbs
- Fits Brand
- Market Forge
Description
door handle assembly, for gasket only use # 32-1071 market forge steamer/boiler steam-it & jet pressure cookers