Shop ALLPOINTS
See all product information
Create Account
221095 Kason 10172C00006 Latch With Strike For Blodgett Oven
Mfr # 221095
Zoro # G404894813
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
For Use With
Oven
Height
1 in
Width
11 in
Fits Brand
Blodgett
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221095
- Zoro #
- G404894813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 1 in
- Width
- 11 in
Details
- For Use With
- Oven
- Item
- Kason 10172c00006 Latch
- Fits Brand
- Blodgett
- Weight
- 1.9 lbs
Description
magnetic latch straight handle with lock & key length 10-1/2" width 1" outside screw centers 5-1/4" for series: 2824, 9175, 172
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov