Shop ALLPOINTS
See all product information
Create Account
221147 Cold Handle For Chicago Faucets
Mfr # 221147
Zoro # G304880602
product price:Â
$
52.25
/ea
Key Features
Height
1 in
Length
3 in
Weight
0.01 lb
Fits Brand
Chicago Faucets
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221147
- Zoro #
- G304880602
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 3 in
Details
- Item
- Cold Handle
- Weight
- 0.01 lb
- Fits Brand
- Chicago Faucets
Description
this item is no longer available. call for more information and possible substitute.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.