Shop ALLPOINTS
See all product information
Create Account
221154 Kason 10055000028 Latch For Kason
Mfr # 221154
Zoro # G404895759
product price:Â $2,540.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Width
15 in
Fits Brand
Kason
Weight
11 lbs
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221154
- Zoro #
- G404895759
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Width
- 15 in
- Height
- 5 in
Details
- Item
- Kason Latch
- Fits Brand
- Kason
- Weight
- 11 lbs
Description
latch no lock, strike, safety release, polished chrome. latch base 9-21/32" long x 4-1/4" wide latch 11-7/8" od. adjustable strike only, 1-1/8" to 1-5/8" offset, strike base 2-7/16" x 4-1/4", strike mount hole centers 3-1/4" x 1-1/4" safety inside release lever included ( 10" long ) for strike #11 only order #26-1896 series 55
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.