Shop ALLPOINTS
See all product information
Create Account
221442 Knob For Bakers Pride
Mfr # 221442
Zoro # G804881024
product price:Â
$
54.95
/ea
Key Features
Height
2 in
Width
2 in
Weight
0.1 lb
Fits Brand
Bakers Pride
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221442
- Zoro #
- G804881024
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Width
- 2 in
- Length
- 2 in
Details
- Item
- Knob
- Weight
- 0.1 lb
- Fits Brand
- Bakers Pride
Description
indicator knob 1-1/4" dia, 1/4" hole with brass insert & set screw used on rotary switch # 421503 bakers pride
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov