Shop ALLPOINTS
See all product information
Create Account
2221087 Lid (Assembly, 2 Pc) For Waring Products
Mfr # 2221087
Zoro # G604881811
product price:Â
$
20.25
/ea
Sold in multiples of 2 for $40.50
Key Features
Weight
0.3 lb
Length
5 in
Fits Brand
Waring
Height
2 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2221087
- Zoro #
- G604881811
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Fits Brand
- Waring
- Item
- Lid
Description
color: black material: plastic length: 4 1/4" | 108 mm width: 4 1/4" | 108 mm includes: clear lid