Shop ALLPOINTS
See all product information
Create Account
2221323 Lid, Container, Mx1000Xt, 1100Xt For Waring Products
Mfr # 2221323
Zoro # G904879648
product price:Â $44.59
/ea
Sold in multiples of 2 for $89.18
Key Features
Height
2 in
Length
6 in
Fits Brand
Waring
Width
6 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221323
- Zoro #
- G904879648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 6 in
- Width
- 6 in
Details
- Fits Brand
- Waring
- Item
- Container Lid
- Weight
- 0.5 lb
Description
weight: .505 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.