Shop ALLPOINTS
See all product information
Create Account
266109 Door Pull For Bally Refrigerated Boxes
Mfr # 266109
Zoro # G504895949
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Fits Brand
Bally Refrigerated Boxes
Height
2 in
Weight
0.3 lb
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266109
- Zoro #
- G504895949
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Bally Refrigerated Boxes
- Weight
- 0.3 lb
- Item
- Door Pull
Description
door pull, front mount 7-1/4" long, 5-1/2" hole centers bally