Shop ALLPOINTS
See all product information
Create Account
2221417 Blade Assembly, Complete, W/Shaft For Waring Products
- Mfr # 2221417
- Zoro # G804879380
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
3 in
Fits Brand
Waring
Weight
0.3 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221417
- Zoro #
- G804879380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Details
- Item
- Complete Blade
- Fits Brand
- Waring
- Weight
- 0.3 lb
Description
material: stainless steel weight: .295 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.