Shop ALLPOINTS
See all product information
Create Account
2231027 Block, Support (W/Feet)
Mfr # 2231027
Zoro # G804881017
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Length
14 in
Width
14 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2231027
- Zoro #
- G804881017
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Width
- 14 in
- Height
- 1 in
Details
- Weight
- 0.6 lb
- Item
- Support
Description
color: black material: plastic length: 13 3/4" | 349 mm width: 1 15/16" | 49 mm inner diameter: 3/4" | 19 mm includes: screws, washers, self-locking nuts, clear cap depth: 1 5/16" | 33 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov